Slip-on mop covers MZone™ FlatMop™
Supplier: MICRONOVA
Certificates
About this item
These slip-on, tab removal flat head mop covers are ideal for cleaning and sanitising all surfaces and equipment in the cleanroom. A choice of fabric options provide excellent absorbency, effective cleaning, and disinfectant dispersal for specialised cleaning.
- Easy to change covers fit securely over mop frame
- Urethane foam interiors fully encased in a choice of fabric:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester/20% nylon for maximum absorbency and residue removal
- The 9"" covers are excellent for pass-throughs and smaller spaces
- The 14and 18" covers are ideal for floors, walls, and ceilings
The Micronova MZone™ FlatMop™ Mop Covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. Available gamma irradiated for aseptic environments. Suitable for use with strong disinfectants and repeated autoclaving.
Specifications
- Catalog No:
- MICRMZSM11-14S
- MICRMZSM11-9S
- Environmentally Preferable:
- Waste Reducing
- Waste Reducing