Order Entry
Norway
ContactUsLinkComponent
Vacuum aspiration system, AsPROvac
Vacuum aspiration system, AsPROvac
Catalog # DOWIA07950
Vacuum aspiration system, AsPROvac
Catalog # DOWIA07950

Specifications

  • Description:
    All in one laboratory aspirator, AsPROvac, capacity 4 L
  • W×D×H:
    170×320×421 mm
  • Pk:
    1

Specifications

About this item

This AsPROvac is an all-in-one laboratory aspirator to ensure biological liquid waste can be aspirated and disposed of quickly and safely.

  • Self-closure connectors avoid the escape of liquids and aerosols
  • Liquid level 'full' indicator
  • Features a hydrophobic filter for user protection
  • All parts that come into contact with the liquid waste are autoclavable
  • Simple, straightforward operation with little training required
  • Lightweight so can be moved around the laboratory with ease
  • Additional ergomomic hand holds on the base for easy lifting and handling of the entire unit

Whether it is the delicate removal of supernatants or the rapid emptying of larger culture flasks, this flexible system has a range of 1 to 20 vacuum levels to alter the aspiration speed. A range of aspiration tools are provided to enable to aspirate from a variety of vessels. AsPROvac features a novel, quick-release cap/lid assembly, a shatterproof four litre autoclavable waste bottle and digital display of the vacuum level.

Equipped with a novel, quick-click lid – with no multi-turn screw that the previous user has over-tightened. Fitted with a handle to make it easy to carry the waste bottle and empty the contents.

The integral display shows the vacuum level selected - perfect for speeding up the emptying of large vessels or reducing the level for the delicate and careful removal of smaller quantities of biological liquid waste. Colour-coded, quick release tubing connectors helps to always assemble the product correctly and quickly. A compact footprint with the bottle set low in the holder to provide a solid, stable base and to prevent bottles from being knocked over.

Weight: 4 kg

Delivery: Supplied with the hand-held aspirator is a single tip and an 8-channel tip plus a single disposable tip adaptor and an 8-channel tip adaptor.