Immersion thermostats with menu navigation in plain text for user friendly operation. Various interface modules are available as optional accessories. The ECO immersion thermostats can be used with baths from any manufacturer thanks to the screw clamp which is included as standard.
- Variopump with six adjustable stages
- Flow rate switch for control of flow rate between internal and external circulation
- Simultaneous display of set and actual temperature
- Over-temperature setting via menu
- USB interface as standard
Silver controller: The Silver control head has a heating power of 2 kW and is perfectly suited for thermostating tasks up to 200 °C. Unit is fitted with a monochrome LCD display.
LCD display, resolution of 0,01 °C
Controller with one program and 20 segments
Gold controller: Offers a comprehensive programmer and increased sophistication compared to Silver controllers.
Heating power 2,6 kW, working temperature range from 20 to 200 °C
Colour TFT-Display, resolution of 0,01 °C
Controller with five programs and 150 temperature-time segments
Graphical display of temperature profiles
Ramp function and clock timer
Maximum pump capacity:
Both models: 22 L/min, 0,55 bar