Order Entry
Norway
ContactUsLinkComponent
VWR® Cryo 1 °C Freezing Container
VWR® Cryo 1 °C Freezing Container
Catalog # 479-0640
Supplier:  VWR Collection
undefined
VWR® Cryo 1 °C Freezing Container
Catalog # 479-0640
Supplier:  VWR Collection

Specifications

  • No. of Holes:
    18
  • Description:
    Cryo 1 °C freezing container
  • Dimensions:
    86×117 mm (Int.Ø×H)
  • Pk:
    1

Specifications

About this item

Container PC, closure and vial holder HDPE, foam insert.

  • Floating rigid insert prevents vials from contamination
  • Withstands repeated use; labelled with step-by-step instructions
  • Holds up to 18 cryogenic vials (1; 1,2; 1,5 and 2 ml)

Non mechanical device that uses isopropyl alcohol and a mechanical freezer to provide cooling rate of –1 °C per minute. Ideal for successful cell cryopreservation and recovery.