Order Entry
Norway
ContactUsLinkComponent
Pure water systems, Milli-Q® IX 7003/05/10/15
Pure water systems, Milli-Q® IX 7003/05/10/15
Supplier:  Merck
Certificates
undefined
Pure water systems, Milli-Q® IX 7003/05/10/15
Supplier:  Merck

Specifications

  • Catalog No:
  • 172-0055
  • 172-0061
  • 172-0056
  • 172-0057
  • 172-0058
  • 172-0059
  • 172-0060
  • 172-0062
  • Modell:
  • Milli-Q® IX 7003
  • Milli-Q® IX 7015
  • Milli-Q® IX 7003
  • Milli-Q® IX 7005
  • Milli-Q® IX 7005
  • Milli-Q® IX 7010
  • Milli-Q® IX 7010
  • Milli-Q® IX 7015
  • Tilførselsvann:
  • Potable tap water
  • Potable tap water
  • Potable tap water
  • Potable tap water
  • Potable tap water
  • Potable tap water
  • Potable tap water
  • Potable tap water
  • Gjennomstrømningshastighet:
  • 3 L/h
  • 15 L/h
  • 3 L/h
  • 5 L/h
  • 5 L/h
  • 10 L/h
  • 10 L/h
  • 15 L/h
  • Konduktivitet:
  • <0,2 μS/cm at 25 °C, typically 0,1 μS/cm (values are typical and may vary depending on the feed water)
  • <0,2 μS/cm at 25 °C, typically 0,1 μS/cm (values are typical and may vary depending on the feed water)
  • <0,2 μS/cm at 25 °C, typically 0,1 μS/cm (values are typical and may vary depending on the feed water)
  • <0,2 μS/cm at 25 °C, typically 0,1 μS/cm (values are typical and may vary depending on the feed water)
  • <0,2 μS/cm at 25 °C, typically 0,1 μS/cm (values are typical and may vary depending on the feed water)
  • <0,2 μS/cm at 25 °C, typically 0,1 μS/cm (values are typical and may vary depending on the feed water)
  • <0,2 μS/cm at 25 °C, typically 0,1 μS/cm (values are typical and may vary depending on the feed water)
  • <0,2 μS/cm at 25 °C, typically 0,1 μS/cm (values are typical and may vary depending on the feed water)
  • TOC-innhold:
  • ≤30 ppb (values are typical and may vary depending on the feed water)
  • ≤30 ppb (values are typical and may vary depending on the feed water)
  • ≤30 ppb (values are typical and may vary depending on the feed water)
  • ≤30 ppb (values are typical and may vary depending on the feed water)
  • ≤30 ppb (values are typical and may vary depending on the feed water)
  • ≤30 ppb (values are typical and may vary depending on the feed water)
  • ≤30 ppb (values are typical and may vary depending on the feed water)
  • ≤30 ppb (values are typical and may vary depending on the feed water)
  • Motstandsdyktighet ved +25 °C:
  • >5 MΩ.cm, 10 - 15 MΩ.cm (typical) [resistivity can also be displayed non temperature compensated as required by USP]
  • >5 MΩ.cm, 10 - 15 MΩ.cm (typical) [resistivity can also be displayed non temperature compensated as required by USP]
  • >5 MΩ.cm, 10 - 15 MΩ.cm (typical) [resistivity can also be displayed non temperature compensated as required by USP]
  • >5 MΩ.cm, 10 - 15 MΩ.cm (typical) [resistivity can also be displayed non temperature compensated as required by USP]
  • >5 MΩ.cm, 10 - 15 MΩ.cm (typical) [resistivity can also be displayed non temperature compensated as required by USP]
  • >5 MΩ.cm, 10 - 15 MΩ.cm (typical) [resistivity can also be displayed non temperature compensated as required by USP]
  • >5 MΩ.cm, 10 - 15 MΩ.cm (typical) [resistivity can also be displayed non temperature compensated as required by USP]
  • >5 MΩ.cm, 10 - 15 MΩ.cm (typical)
  • Bakterier:
  • ≤10 cfu/L [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters or Biopak® polisher when installed and used in a laminar flow hood)
  • ≤10 cfu/L [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters or Biopak® polisher when installed and used in a laminar flow hood)
  • ≤10 cfu/L [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters or Biopak® polisher when installed and used in a laminar flow hood)
  • ≤10 cfu/L [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters or Biopak® polisher when installed and used in a laminar flow hood)
  • ≤10 cfu/L [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters or Biopak® polisher when installed and used in a laminar flow hood)
  • ≤10 cfu/L [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters or Biopak® polisher when installed and used in a laminar flow hood)
  • ≤10 cfu/L [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters or Biopak® polisher when installed and used in a laminar flow hood)
  • ≤10 cfu/L [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters or Biopak® polisher when installed and used in a laminar flow hood)
  • Partikler:
  • No particulates with size >0,22 µm [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters)
  • No particulates with size >0,22 µm [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters)
  • No particulates with size >0,22 µm [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters)
  • No particulates with size >0,22 µm [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters)
  • No particulates with size >0,22 µm [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters)
  • No particulates with size >0,22 µm [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters)
  • No particulates with size >0,22 µm [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters)
  • No particulates with size >0,22 µm [from an E-POD® dispenser with final filter] (with Millipak® or Millipak® Gold filters)
  • Endotoksiner:
  • <0,001 EU/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher when installed and used in a laminar flow hood)
  • <0,001 EU/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher when installed and used in a laminar flow hood)
  • <0,001 EU/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher when installed and used in a laminar flow hood)
  • <0,001 EU/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher when installed and used in a laminar flow hood)
  • <0,001 EU/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher when installed and used in a laminar flow hood)
  • <0,001 EU/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher when installed and used in a laminar flow hood)
  • <0,001 EU/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher when installed and used in a laminar flow hood)
  • <0,001 EU/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher when installed and used in a laminar flow hood)
  • RNaser:
  • <1 pg/ml [From an E-POD® dispenser with final filter] (with Biopak® polisher)
  • <1 pg/ml [From an E-POD® dispenser with final filter] (with Biopak® polisher)
  • <1 pg/ml [From an E-POD® dispenser with final filter] (with Biopak® polisher)
  • <1 pg/ml [From an E-POD® dispenser with final filter] (with Biopak® polisher)
  • <1 pg/ml [From an E-POD® dispenser with final filter] (with Biopak® polisher)
  • <1 pg/ml [From an E-POD® dispenser with final filter] (with Biopak® polisher)
  • <1 pg/ml [From an E-POD® dispenser with final filter] (with Biopak® polisher)
  • < 1 pg/ml [From an E-POD® dispenser with final filter] (with Biopak® polisher)
  • DNaser:
  • <5 pg/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher)
  • <5 pg/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher)
  • <5 pg/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher)
  • <5 pg/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher)
  • <5 pg/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher)
  • <5 pg/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher)
  • <5 pg/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher)
  • <5 pg/ml [from an E-POD® dispenser with final filter] (with Biopak® polisher)
  • B×D×H:
  • 315×380×498 mm (12,4×15×19,6")
  • 375×380×498 mm (14,8×15×19,6")
  • 315×380×498 mm (12,4×15×19,6")
  • 315×380×498 mm (12,4×15×19,6")
  • 315×380×498 mm (12,4×15×19,6")
  • 375×380×498 mm (14,8×15×19,6")
  • 375×380×498 mm (14,8×15×19,6")
  • 375×380×498 mm (14,8×15×19,6")
  • Vekt:
  • 23,4 kg (POD unit operation weight: 5,5 kg)
  • 27,4 kg (POD unit operation weight: 5,5 kg)
  • 23,4 kg
  • 23,4 kg (POD unit operation weight: 5,5 kg)
  • 23,4 kg
  • 27,1 kg (POD unit operation weight: 5,5 kg)
  • 27,1 kg
  • 27,4 kg

Specifications