High visibility Athens MeshAir executive vest, C376
Supplier: Portwest
Certificates
About this item
These vest are incorporates classic executive features including multiple pockets, ID holder, radio loop and zipped front for easy access. Advanced MeshAir technology ensures excellent airflow keeping the wearer cool at all times.
- Cooling mesh fabric for increased breathability
- Reflective tape for increased visibility
- Front zip opening for easy access
- Two lower patch pockets
- Phone and pen holder pocket
- D-ring for keys or ID cards
- Dual ID holder allows use of both portrait and landscape ID card display
- Radio loop for easy clipping of a radio
Weight: 150 g/m²
Certifications: EN ISO 20471 Class 2; RIS-3279-TOM issue 1 (orange only)
Specifications
- Catalog No:
- PRTWC376ORRXXXL
- PRTWC376ORRXL
- PRTWC376ORRXXL
- PRTWC376YERXL
- PRTWC376ORRM
- PRTWC376ORRL
- PRTWC376ORRS
- PRTWC376YERM
- PRTWC376YERL
- PRTWC376YERXXL
- PRTWC376YERS
- PRTWC376YERXXXL
- Model:
- C376
- C376
- C376
- C376
- C376
- C376
- C376
- C376
- C376
- C376
- C376
- C376
- Garment application:
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Cooling mesh fabric
- Cooling mesh fabric
- Cooling mesh fabric
- Cooling mesh fabric
- Cooling mesh fabric
- Cooling mesh fabric
- Cooling mesh fabric
- Cooling mesh fabric
- Cooling mesh fabric
- Cooling mesh fabric
- Cooling mesh fabric
- Cooling mesh fabric
- Weight:
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²