Aspen Baffle Gilet, S544
Supplier: Portwest
Certificates
About this item
Aspen baffle gilet are lightweight Insulatex padded gilet is perfect for layering and a great alternative to a jacket, and offer superior thermal, water resistant properties, and provides optimum warmth and wearer comfort.
- Showerproof to resist light rain
- Lightweight and comfortable
- Inner soft Insulatex lining traps heat fast keeping the wearer warm and protected from the elements
- Three pockets for ample storage
- Secure zip pocket for added security
- Reversed zip for convenient opening and closing
- Print access for corporate branding
- Drawcord adjustable hem
- Designed with a comfort fit
- Extremely water resistant fabric finish, water beads away from fabric surface
Weight (shell fabric): 40 g/m² (100% nylon)
Weight (lining fabric) : 55 g/m² (100% nylon)
Weight (filling fabric): 300 g/m²
Specifications
- Catalog No:
- PRTWS544NARXXL
- PRTWS544NARXL
- PRTWS544NARS
- PRTWS544BKRXXL
- PRTWS544BKRXL
- PRTWS544BKRS
- PRTWS544BKRL
- PRTWS544BKRM
- PRTWS544NARXXXL
- PRTWS544NARM
- PRTWS544NARL
- PRTWS544BKRXXXL
- Model:
- Aspen baffle gilet, S544
- Aspen baffle gilet, S544
- Aspen baffle gilet, S544
- Aspen baffle gilet, S544
- Aspen baffle gilet, S544
- Aspen baffle gilet, S544
- Aspen baffle gilet, S544
- Aspen baffle gilet, S544
- Aspen baffle gilet, S544
- Aspen baffle gilet, S544
- Aspen baffle gilet, S544
- Aspen baffle gilet, S544
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% nylon
- 100% nylon
- 100% nylon
- 100% nylon
- 100% nylon
- 100% nylon
- 100% nylon
- 100% nylon
- 100% nylon
- 100% nylon
- 100% nylon
- 100% nylon
- Weight:
- 395 g/m²
- 395 g/m²
- 395 g/m²
- 395 g/m²
- 395 g/m²
- 395 g/m²
- 395 g/m²
- 395 g/m²
- 395 g/m²
- 395 g/m²
- 395 g/m²
- 395 g/m²