High visibility waistcoats, C375, Vest-Port™
Supplier: Portwest
Certificates
About this item
Using classic band and brace reflective tape formation, this vest has a zipped front for a secure and comfortable fit. Maximum visibility for day and low light conditions.
- Lightweight and comfortable
- Reflective tape for increased visibility
- Front zip opening for easy access
- Designed with a comfort fit
Shell fabric: 100% polyester, warp knit, 125 g.
Certifications: EN ISO 20471 Class 2
Specifications
- Catalog No:
- PRTWC375YERXL
- PRTWC375YERXXL
- PRTWC375YERS
- PRTWC375YERXXXL
- PRTWC375YERL
- PRTWC375YERM
- Model:
- C375
- C375
- C375
- C375
- C375
- C375
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 125 g/m²
- 125 g/m²
- 125 g/m²
- 125 g/m²
- 125 g/m²
- 125 g/m²