Signs, floor signs, ToughStripe™, footprints
116-0924
: Brady
- Description:Floor marking footprints, ToughStripe floor marking, blue
- Dimensions:254H×88,90W mm
- Material:Polyester
- Pk:10
ToughStripe™ products are used for marking aisles, passageways and storage locations, and pointing out important safety equipment and egress paths.
- Floor marking products are made with B-514 polyester
- Recommended for indoor use and dry environment
- Resistant to harsh chemicals
0,203 mm thickness and service temperature range of ⁻18 °C to 54 °C.
: English XL Variable Incidence Tribometer per ASTM / ANSI F1679. ANSI A1264.22006 and OSHA 1910.22
: Footprints has 5 left and 5 right.