Chemical resistant overalls, AlphaTec® 3000, Model 103
Catalog # ANSEYE30W-00103-07
Supplier: Ansell
Specifications
- Clothing Size:3XL
- Anti-static:+
- Garment application:Chemical protection
- Colour:Yellow
- Seq:06
- Model:103
- Pk:20
Specifications
About this item
Durable, comfortable multi-layer chemical barrier, offering Type 3/4/5 protection.
- Multi-layer barrier fabric provides effective protection against numerous chemicals
- Designed to protect, typical innovative features include dual zip systems and double cuffs
- Lightweight and durable
- Highly visible bright yellow color for improved worker safety
- Anti-static, tested according to EN 1149-5
Coverall with collar, double zip closure, double cuffs, elasticated waist, double cuffs and ankles. Garments are manufactured from multi-layer, non-woven barrier laminate fabric.
Recommended for transferring liquids and solids between vessels and tanks and process equipment, unexpected leakages spills or other releases, opening and draining pumps valves or lines, loading and unloading trucks and vehicles, filling/blending/charging of raw materials, product inspection, mixing or loading chemicals, and cleaning of plant and machines.
Certifications: Type 3-B; Type 4-B; Type 5-B; EN 1073-2; EN 14126; EN 1149-5; Category III
Packaging: Size S-XL are packaged 25 pieces/carton, sizes XXL-5XL are packaged 20 pieces/carton.