Industrial gloves, HyFlex® 11-812
: Ansell
This ultra-thin assembly glove is designed to easily tear apart at multiple high risks areas. It therefore minimises significantly the risk of severe injury if the glove becomes entangled in a rotating tool.
- ZONZ Comfort Fit Technology offers extreme breathability to keep hands cool and comfortable
- Ultra-thin liner delivers extreme tactility when high degree of precision is required
- Easily tears at multiple risk areas
Suitable industries/applications: Machinery and equipment, metal fabrication, automotive, chemical industry, utilities, warehousing
: EN 388:2016 (2010A); Cat. II
: 12 pairs per bag.
: This glove will not directly protect the worker from injuries caused by contact with a sharp or high-speed rotating machine. If a glove becomes entangled in a rotating machine, whether or not it tears, it should be discarded and not used again. HyFlex 11-812 has been designed for rotating tools having a minimum torque of 10 Nm [7.4 foot-pounds] and speeds over 200 rotations per minute (RPM). HyFlex 11-812 is not recommended for rotating tools with lower torques and/or speeds. An in-depth analysis of the application requirements through Ansell Guardian is essential before use.
- Catalog No:
- ANSE11-812/8
- ANSE11-812/9
- ANSE11-812/7
- ANSE11-812/10
- ANSE11-812/6
- Model:
- 11-812
- 11-812
- 11-812
- 11-812
- 11-812
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Liner material:
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Finish:
- Palm foam nitrile coated
- Palm foam nitrile coated
- Palm foam nitrile coated
- Palm foam nitrile coated
- Palm foam nitrile coated
- Gauge:
- 18
- 18
- 18
- 18
- 18
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (2010A)
- EN 388:2016 (2010A)
- EN 388:2016 (2010A)
- EN 388:2016 (2010A)
- EN 388:2016 (2010A)
- Anti-static:
- +
- +
- +
- +
- +