Order Entry
Norway
ContactUsLinkComponent
Sand, quartz, white powder, Purum p.a. >230 mesh, Fluka™
Sand, quartz, white powder, Purum p.a. >230 mesh, Fluka™
Certificates
Sand, quartz, white powder, Purum p.a. >230 mesh, Fluka™

Specification Test Results

  • Loss on ignition (900°C):
    Max. 0.3 %
  • Calcium (Ca):
    Max. 200 ppm
  • Cadmium (Cd):
    Max. 50 ppm
  • Cobalt (Co):
    Max. 50 ppm
  • Copper (Cu):
    Max. 50 ppm
  • Iron (Fe):
    Max. 200 ppm
  • Potassium (K):
    Max. 500 ppm
  • Sodium (Na):
    Max. 100 ppm
  • Nickel (Ni):
    Max. 50 ppm
  • Lead (Pb):
    Max. 50 ppm
  • Zinc (Zn):
    Max. 50 ppm
  • Chloride (Cl):
    Max. 50 ppm
  • Form:
    powder

Specification Test Results

Related Information