Order Entry
Norway
ContactUsLinkComponent
Clofibrate ≥98.0% (by GC)
Clofibrate ≥98.0% (by GC)
Supplier:  TCI
Certificates
Clofibrate ≥98.0% (by GC)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Colorless to Light yellow to Light orange clear liquid
  • Purity (GC):
    min. 98.0 %
  • Purity (Ester Value):
    min. 95.0 %

Specification Test Results

Related Information