Order Entry
Norway
ContactUsLinkComponent
Signs, hand wash instructions, PP, Brady®
Signs, hand wash instructions, PP, Brady®
Catalog # BRDY306954
Supplier:  Brady
undefined
Signs, hand wash instructions, PP, Brady®
Catalog # BRDY306954
Supplier:  Brady

Specifications

  • Description:
    Sign, Dutch, Legend: 'HANDHYGIËNE'
  • Dimensions:
    262W×371H mm
  • Material:
    PP
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Signs are made of surface printed rigid polypropylene material with a slightly textured surface. They are overlaminated with a gloss clear polyester.

  • Ideal for indoor and outdoor applications
  • Well suited for harsh environments
  • Good solvent resistance
  • Rectangular shape
  • Colours: Black and white on green and blue

Thickness: 1,501 mm.