VWR® Traceable®, Data Logging Ethernet Thermometers Compatible with TraceableLIVE® Cloud Service
Supplier: VWR Collection
Certificates
About this item
These data logging thermometers with Ethernet offer an easy and secure way to connect your smartphone, tablet or personal computer remotely with your water baths, refrigerators, freezers and biological/pharmaceutical lab equipment.
- Connect to your data via smartphone, tablet, or PC using TraceableLIVE cloud service
- Get the reliability, speed, and security using Ethernet connection
- View current temperature conditions anywhere - cloud-based interface sends email, text, and push notifications
- No software required
- Get accurate, reliable measurements with included NIST-traceable calibration
- Features audible and visual alarms help those present in the lab identify any out-of-range conditions
TraceableLIVE cloud-based interface allows multiple users to stay connected and monitor critical environments 24/7.
The TraceableLIVE app to view mobile push notifications, emails, or texts for out-of-range conditions or connectivity interruptions. Large tripe-line LCD displays current and Min/Max readings.
Certifications: NIST-traceable calibration meets quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.
Delivery: One bottle probe or stainless steel probe with 3 m (10 ft.) long cable, holder with magnetic back, Ethernet cable, universal power adapter and plug with 1,5 m (5 ft.) long cord, three AAA alkaline batteries, and NIST-traceable calibration certificate with data. Each thermometer is supplied with a calibrated probe. Thermometer re-calibration is accomplished by simply replacing the probe. Thermometer 99460-01 supplied with a bottle probe filled with nontoxic glycol protecting it from rapid temperature changes when the refrigerator or freezer door is opened. Thermometer 18004-37 comes with a stainless steel probe that measures a wide range of temperatures.
Caution: Replacement probes can only be used with the Traceable ethernet thermometers.
Specifications
- Catalog No:
- 620-2738
- 620-2737
- Display:
- LCD
- LCD
- Interface:
- Ethernet
- Ethernet
- Data memory - No. of readings:
- 672
- 672
- Batteries:
- AAA
- AAA