Electronic overhead stirrer, NANOSTAR 7.5 digital
IKAA25004356
: IKA
- Max. viscosity:4000 mPas
- Description:NANOSTAR 7.5 digital overhead stirrer
- Model:NANOSTAR 7.5 digital
- Permissible ambient temperature:5…40 °C
- W×D×H:53×130×147 mm
- Chuck range:0,5 - 8,0 mm
- Permissible relative humidity:80%
- Max. stirring capacity H₂O:5 L
- Max. torque at chuck:7,5 Ncm
- Power - motor input/output:32/22 W
- Speed range I:50 - 2000 min⁻¹
- Weight:0,8 kg
- Pk:1
Small and space saving overhead stirerr with great perfomance.
- Guarantees a constant torque over the entire rpm range from 50 to 2000 min⁻¹
- Easy to operate using a stable rotary knob
- Display clearly shows the rotational speed
- Regular software updates can be undertaken rapidly and simply via the USB interface
The NANOSTAR 7.5 digital overhead stirrer is 30% smaller than the MICROSTAR 7.5 digital and therefore even more space-saving. However, its performance remains the same. NANOSTAR 7.5 digital convinces with perfect basic functionalities, its compact design and weighing just 0,8 kg means it is easy to handle.
: IP protection class according to DIN EN 60529: IP 54
: Supplied without accessories, a wide range of accessories are available to order separately.