Snood caps
HOIT110174
- Garment application:Food
- Colour:White
- Description:Snood cap, 90 g/m² (peak)
- Pk:1.000
These disposable caps, with hairnet and peak.
- Made of polypropylene
Weight: 90 g/m² (peak), 35 g/m² (caps), 14 g/m² (hairnet).
: 100 pieces/bags; 10 bags/case.