Shoe covers, Clopay
Catalog # HOIT110030
Supplier: HUBEI ORIENT INTL TRADING
Specifications
- Garment application:Laboratory,Food
- Colour:White
- Description:Clopay shoe cover
- Height:180 mm
- Length:400 mm
- Pk:300
Specifications
About this item
These disposable shoe covers are made of polypropylene.
- Weight: 7,5 g
Packaging: 300 pieces/polybag/cartoon (in bulk).