Order Entry
Norway
ContactUsLinkComponent
Bottle top acid dispenser, BASELINE®
Bottle top acid dispenser, BASELINE®
Catalog # SEACS077200-SSN002
Supplier:  SEASTAR CHEMICALS
Bottle top acid dispenser, BASELINE®
Catalog # SEACS077200-SSN002
Supplier:  SEASTAR CHEMICALS

Specifications

  • Volume:
    0 - 5 ml
  • Accuracy:
    ±0.02 ml
  • Division:
    0,5 ml
  • Imprecision:
    ±3 %
  • Pk:
    1

Specifications

About this item

SEASTAR™ BASELINE® bottle-top dispenser, constructed from modified PTFE, combines the convenience of a traditional pump dispenser with the chemical compatibility and high purity.

  • Can be used with high purity concentrated acid
  • Wetted parts are extensively acid pre-cleaned

All wetted parts of the BASELINE® model have been extensively acid pre-cleaned parts and assembled in a trace metal cleanroom. Once assembled, the dispenser is then calibrated and mechanically tested to ensure the unit meets the required volume, precision and accuracy requirements. Following calibration, the unit is then filled with high purity nitric acid for further cleaning and mechanical testing. The unit is then thoroughly rinsed with high purity water to remove all residual acid, and then packaged in a trace metal cleanroom. This process ensures that the unit performs optimally.

Materials: Body and plunger: PTFE TFM, valves and valve seats: PFA, handle and cap: HDPE and TFM, tubing and fittings: PFA.