Order Entry
Norway
ContactUsLinkComponent
Pocket colorimeters, DR300
Pocket colorimeters, DR300
Supplier:  Hach
Certificates
undefined
Pocket colorimeters, DR300
Supplier:  Hach

Specifications

  • Catalog No:
  • 705-1132
  • 705-1133
  • 705-1139
  • 705-1140
  • 705-1142
  • 705-1162
  • 705-1141
  • 705-1136
  • 705-1137
  • 705-1134
  • 705-1128
  • 705-1143
  • 705-1135
  • 705-1130
  • 705-1131
  • 705-1138
  • 705-1129
  • Model:
  • DR300
  • DR300
  • DR300
  • DR300
  • DR300
  • DR300
  • DR300
  • DR300
  • DR300
  • DR300
  • DR300
  • DR300
  • DR300
  • DR300
  • DR300
  • DR300
  • DR300
  • Detector:
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Silicon photo diode
  • Wavelength accuracy:
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • Display:
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Liquid Crystal Display (LCD), backlit
  • Humidity range (RH):
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • 0 - 90 % (non condensing)
  • Ambient operating temperature:
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • Housing:
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • IP 67, waterproof at 1 m for 30 min
  • Power supply:
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
  • W×D×H:
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • 34×157×69 mm
  • Weight:
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • 0,25 kg
  • Lamp source:
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)
  • Light Emitting Diode (LED)

Specifications

Related Information

Sample cells

Product Information