Magnetic hotplate stirrer RCT 5 digital
Catalog # IKAA20002704
Supplier: IKA
Specifications
- Temperature range:Ambient…310 °C
- Description:Magnetic hotplate stirrer, RCT 5 digital
- Seq:001
- Model:RCT 5 digital, LCD
- Electrical:100/115/220 - 230 V
- Speed range:50 - 1500 min⁻¹
- W×D×H:160×270×85 mm
- Heat output:800 W
- Max. stirring capacity H₂O:20 L
- Plate dimensions:130×130 mm
- Plate material:Aluminium, ceramic coated
- Power input/output:850/9 W
- Timer:Yes
- Weight:2,4 kg
- Pk:1
Specifications
About this item
The RCT 5 digital magnetic hotplate stirrer offers significantly higher performance with heat output of approximately 800 W. This hotplate stirrer is ideal for a wide range of heating and stirring tasks.
- Automatic reverse rotation with intermittend mode
- Multifunctional menu
- Viscosity trend measurement
- Digital LED display shows actual and set speed setting
- Timer and sensor in medium detection (via PT1000 sensor)
- Can be used at 5 to 40 °C (80% relative humidity), in an incubator or cold room
Whether determining the direction of rotation, timer functions or sequence programming - the stirring process can be programmed individually from beginning to end. In this way, the reaction runs reliably and safely even without being monitored.
The white coated ceramic plate has an angular shape to maximise space.
Certifications: IP protection class according to DIN EN 60529: IP 42.
Delivery: Supplied with USB cord, PT1000,60 temperature sensor and two magnetic stirring bars.