Tape dispenser
Catalog # SEMA4342
Supplier: SEMADENI
Specifications
- Colour:White
- Description:Tape dispenser
- W×D×H:205×75×93 mm
- Pk:1
Specifications
About this item
This tape dispenser has good stability due to its own weight of approx. 1,25 kg and non-slip bottom plate.
- White plastic housing
Suitable for all commercially available adhesive tapes up to 25 mm wide and with inner diameter of 25 or 76 mm (in particular self-adhesive tape - PVC with width 12, 19 and 25 mm).