Vortex mixers, Hula Dancers
Supplier: IKA
Certificates
About this item
The Hula Dancers are powerful vortex mixers.
- Robust housing
- High stability
- Touch function
Hula Dancer basic has a shaking diameter of 4,5 mm and allows a maximum load of 100 g. Speed is fixed at 2800 rpm.
Hula Dancer digital has a shaking diameter of 4,5 mm and allows a maximum load of 100 g. The speed range is from 1200 to 2800 rpm.
Certifications: IP protection class according to DIN EN 60529: IP 40
Specifications
- Catalog No:
- 444-1125
- 444-1126
- Model:
- Hula Dancer digital
- Hula Dancer basic
- Shaking motion:
- Orbital
- Orbital
- Orbit:
- 4,5 mm
- 4,5 mm
- Shaking speed:
- 1200 - 2800
- 2800
- W×D×H:
- 123×42×123 mm
- 123×42×123 mm
- Weight:
- 0,7 kg
- 0,7 kg
- Power input/output:
- 9,5/5,0 W
- 9,5/5,0 W
- Max. load:
- 0,1 kg
- 0,1 kg