Order Entry
Norway
ContactUsLinkComponent
Calcium hydroxide 98%, extra pure
Calcium hydroxide 98%, extra pure
Certificates
undefined
Calcium hydroxide 98%, extra pure
Certificates

Specification Test Results

  • Appearance:
    Off-white Powder
  • Titration Complexometric:
    ≥97.5 %
  • Identification:
    Passes tests
  • Arsenic (As):
    ≤3 ppm
  • Heavy metals (as Pb):
    ≤40 ppm
  • Insoluble matter:
    ≤0.2 % (in HCl)
  • Mg and alkali salts (SO4):
    ≤2.5 %

Specification Test Results

Related Information