Order Entry
Norway
ContactUsLinkComponent
 
Magnesium oxide 97+% for analysis
 
undefined
Magnesium oxide 97+% for analysis
 

 

  • Appearance:
    White Powder
  • Titration Complexometric:
    ≥97.0 % (on dry substance)
  • Chloride (Cl):
    ≤0.1 %
  • Sulfate (SO4):
    ≤1.0 %
  • Calcium (Ca):
    ≤1.1 %
  • Iron (Fe):
    ≤0.05 %
  • Heavy metals (as Pb):
    ≤0.003 %
  • Soluble matter:
    ≤2 % (in water)
  • Insoluble matter:
    ≤0.1 % (in HCl)
  • Loss on ignition:
    ≤5.0 % (900°C)