Order Entry
Norway
ContactUsLinkComponent
Potassium hydroxide ca. 85%, flakes, extra pure
Potassium hydroxide ca. 85%, flakes, extra pure
Certificates
undefined
Potassium hydroxide ca. 85%, flakes, extra pure

Specification Test Results

  • Appearance:
    White Flakes
  • Titration with HCl:
    ≥85 %
  • Chloride (Cl):
    ≤80 ppm
  • Sulfate (SO4):
    ≤20 ppm
  • Potassium carbonate:
    ≤1 % (K2CO3)
  • Iron (Fe):
    ≤4 ppm
  • Sodium (Na):
    ≤0.9 % (as NaOH)

Specification Test Results

Related Information