Order Entry
Norway
ContactUsLinkComponent
Propylene carbonate 99.5%
Propylene carbonate 99.5%
Certificates
undefined
Propylene carbonate 99.5%

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4200 to 1.4220 (20°C, 589 nm)
  • Water:
    ≤0.2 %
  • GC:
    ≥99.4 %
  • Color scale:
    ≤40 APHA

Specification Test Results

Related Information