Order Entry
Norway
ContactUsLinkComponent
 
 
 
Benzotriazole 99%
 
undefined
 
 
Benzotriazole 99%

 

  • Appearance:
    White to yellow to light beige Powder or crystals or granules or needles or flakes
  • Infrared spectrum:
    Conforms
  • Melting point:
    94 to 99 °C
  • Titration with NaOH:
    ≥98.5 %
  • Solubility:
    (2 % in water) Clear colorless solution
  • HPLC:
    ≥97.5 %