Order Entry
Norway
ContactUsLinkComponent
4-Bromoresorcinol 98%
4-Bromoresorcinol 98%
Certificates
undefined
4-Bromoresorcinol 98%

Specification Test Results

  • Appearance:
    Beige to pink Powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    99 to 104 °C
  • GC:
    ≥97.5 %
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    ≤10 ppm BHT
  • Residue after evaporation:
    ≤0.001 %
  • Carbonyl (as HCHO):
    ≤0.001 %
  • Titrable acid:
    ≤0.0002 meq/g
  • Ethanol:
    (limit about 0.05%) Passes test
  • Peroxides:
    ≤1 ppm (as H2O2)

Specification Test Results

Related Information