Order Entry
Norway
ContactUsLinkComponent
N-Methyl-2-pyrrolidone (NMP) 99%, extra pure
N-Methyl-2-pyrrolidone (NMP) 99%, extra pure
Certificates
undefined
N-Methyl-2-pyrrolidone (NMP) 99%, extra pure

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4690 to 1.4710 (20°C, 589 nm)
  • Water:
    ≤0.05 % (K.F.)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤50 APHA
  • Specific gravity:
    (20°C) 1.02 to 1.04

Specification Test Results

Related Information