Order Entry
Norway
ContactUsLinkComponent
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) ≥99.9%, Ultrapure
Irritant
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) ≥99.9%, Ultrapure
Supplier:  VWR Chemicals
Certificates
undefined
Irritant
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) ≥99.9%, Ultrapure
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Abs.@280 nm (1 M, Water):
    <0.05
  • Abs.@290 nm (40%, Water):
    ≤0.2
  • Abs.@400 nm (40%, Water):
    ≤0.05
  • Arsenic:
    ≤0.0005%
  • Copper:
    ≤0.0001%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤0.0001%
  • Lead:
    ≤0.0001%
  • Magnesium:
    ≤0.0005%
  • Melting Point:
    168 – 172 °C
  • Moisture (KF):
    ≤1%
  • pH (5%, Water) @25 °C:
    10 - 11.5
  • Purity:
    ≥99.9%
  • Solubility (10%, Water):
    Pass

Specification Test Results

Related Information