Order Entry
Norway
ContactUsLinkComponent
Waving shaker, digital
Waving shaker, digital
Catalog # OHAU30391949
Supplier:  OHAUS
undefined
Waving shaker, digital
Catalog # OHAU30391949
Supplier:  OHAUS

Specifications

  • Shaking motion:
    Waving
  • Speed range:
    1 – 30 min⁻¹
  • Description:
    Waving shaker, digital, SHWV02DG
  • Model:
    SHWV02DG
  • Electrical:
    230 V, 5 A, 50/60 Hz
  • Max. load:
    2,3 kg
  • Tilt angle:
    0 – 20°
  • Platform W×D:
    299×222 mm
  • Timer:
    1 s – 160 h
  • Weight:
    6,9 kg
  • W×D×H:
    413×254×165 mm
  • Platform material:
    Aluminum
  • Pk:
    1

Specifications

About this item

This digital waving shaker provides precise speed control and a smooth, low foaming, three dimensional, 'wave' motion. Ideal for use in a wide range of laboratory applications and designed to be used in a variety of environmental conditions. Tray includes a non-skid rubber mat that is suitable for holding Petri dishes.

  • Takes up less space and easily fits into most hoods and incubators
  • Aluminum base offers durability and added stability
  • Audible and visual signals will activate when system detects an obstruction or overload of the tray
  • Speed ramping feature slowly increases speed to desired set-point to avoid splashing
  • Timer will automatically stop rocking motion when timer reaches zero
  • Spill-resistant design ensures fluids are channelled away from internal components
  • Can be used at −10 to 60 °C (max. 80% relative humidity, non condensing) in cold rooms, incubators, and CO2 environments

The microprocessor control provides electronic tilt angle adjustment which allows user to easily adjust waving angle from 0 to 20° while unit is operating. Precise speed control provides smooth, low-speed waving motion down to 1 min-1.

Touch pad controls with easy-to-read, independent LED displays for speed and tilt angle, and time allow operator to view all settings at once. Provides repeatable and accurate results every time and is easily visible across laboratory benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last settings, even after power has been turned off.

Applications include blood samples, DNA extractions, blotting techniques, and general mixing of various size tubes.

Delivery: Supplied with a 299×222 mm non-skid rubber mat and a detachable, 3-wire cord and plug.