Order Entry
Norway
ContactUsLinkComponent
L(+)-Valine 99%
L(+)-Valine 99%
Certificates
undefined
L(+)-Valine 99%

Specification Test Results

  • Appearance:
    White Powder or crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.3 %
  • Sulfated ash:
    ≤0.1 %
  • Specific optical rotation:
    +26.5° to +29.0° (20°C, 589 nm) (c=8, 6 N HCl)
  • Titration with HClO4:
    ≥98.5 %
  • Chloride (Cl):
    ≤500 ppm
  • Sulfate (SO4):
    ≤300 ppm
  • Ammonium (NH4):
    ≤200 ppm
  • Iron (Fe):
    ≤30 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information