Order Entry
Norway
ContactUsLinkComponent
Waving shaker, analogue
Waving shaker, analogue
Katalog # OHAU30391968
Supplier:  OHAUS
undefined
Waving shaker, analogue
Katalog # OHAU30391968
Supplier:  OHAUS

Specifications

  • Shaking motion:
    Waving
  • Speed range:
    1 – 75 min⁻¹
  • Description:
    Waving shaker, analogue, SHWV02AL
  • Model:
    SHWV02AL
  • Electrical:
    230 V, 0,65 A, 50/60 Hz
  • Max. load:
    2,3 kg
  • Tilt angle:
    0 – 16°
  • Platform W×D:
    356×279 mm
  • Timer:
    1 s – 160 h
  • Weight:
    6,6 kg
  • W×D×H:
    425×279×165 mm
  • Platform material:
    Aluminum
  • Pk:
    1

Specifications

About this item

This analogue waving shaker is an easy and economical option for all the waving needs in laboratory. Ideal for cell culture and blotting applications, and is designed to be used in a variety of environmental conditions. The aluminium base offers durability and added stability

  • Takes up less space and easily fits into most hoods and incubators
  • Microprocessor control provides tilt adjustment which allows user to easily adjust waving angle from 0 to 16° while unit is operating
  • Speed ramping feature slowly increases speed to desired set-point to avoid splashing
  • Timer will automatically stop rocking motion when timer reaches zero
  • Spill-resistant design ensures fluids are channelled away from internal components
  • Can be used at −10 to 60 °C (max. 80% relative humidity, non condensing) in cold rooms and incubators

Independent control knobs for speed, tilt, and time, allow for easy adjustments. Audible signal will activate when system detects an obstruction or tray overload.

Applications include staining and destaining gels, hybridisation procedures, hematology, and blotting techniques.

Delivery: Supplied with a 356×279 mm non-skid rubber mat and a detachable, 3-wire cord and plug.