Order Entry
Norway
ContactUsLinkComponent
L(-)-Malic acid 99%
L(-)-Malic acid 99%
Certificates
undefined
L(-)-Malic acid 99%

Specification Test Results

  • Appearance:
    White Crystalline powder or granules
  • Infrared spectrum:
    Conforms
  • Melting point:
    99 to 107 °C
  • Sulfated ash:
    ≤0.2 %
  • Specific optical rotation:
    -1.5° to -3° (20 °C, 589 nm) (c=8.5, water)
  • Titration with NaOH:
    ≥98.5 %
  • Chloride (Cl):
    ≤100 ppm
  • Sulfate (SO4):
    ≤300 ppm
  • Arsenic (As):
    ≤2 ppm
  • Heavy metals (as Pb):
    ≤20 ppm
  • Fumaric acid:
    ≤0.2 %

Specification Test Results

Related Information