Order Entry
Norway
ContactUsLinkComponent
 
TRIS HCl (tris(hydroxymethyl)aminomethane hydrochloride) ≥99.5%, Ultrapure
 
undefined
TRIS HCl (tris(hydroxymethyl)aminomethane hydrochloride) ≥99.5%, Ultrapure
 

 

  • Calcium:
    ≤0.0005%
  • Copper:
    ≤0.0001%
  • DNase:
    none detected
  • Insolubles:
    ≤0.001%
  • Iron:
    ≤0.001%
  • Lead:
    ≤0.0005%
  • Magnesium:
    ≤0.0005%
  • Manganese:
    ≤0.0005%
  • pH (0.1M, Water) @25 °C:
    4.2 – 4.9
  • Protease:
    none detected
  • Purity (Titration):
    ≥99.5%
  • RNase:
    none detected
  • Zinc:
    ≤0.0005%