Order Entry
Norway
ContactUsLinkComponent
 
(±)-2-Ethyl-1-hexanol 99%
 
undefined
(±)-2-Ethyl-1-hexanol 99%
 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4300 to 1.4330 (20°C, 589 nm)
  • Water:
    ≤0.1 %
  • GC:
    ≥98.5 %
  • Color scale:
    ≤10 APHA
  • Sulfate (SO4):
    ≤10 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.01 %