Order Entry
Norway
ContactUsLinkComponent
Spectrophotometers, NANOCOLOR®
Spectrophotometers, NANOCOLOR®
Supplier:  MACHEREY-NAGEL
Certificates
undefined
Spectrophotometers, NANOCOLOR®
Supplier:  MACHEREY-NAGEL

Specifications

  • Catalog No:
  • MANA919600.1
  • MANA919650.1
  • Measuring modes:
  • Absorbance, transmission, factor, kinetics, two-point calibration, scanning, nephelometric turbidity
  • Absorbance, transmission, factor, kinetics, two-point calibration, scanning, nephelometric turbidity
  • Display:
  • LED backlight
  • LED backlight (256,5 mm)
  • No. of methods:
  • Over 200 preprogrammed and 100 optional
  • Over 200 preprogrammed and 100 optional
  • Optical design:
  • Monochromator
  • Monochromator
  • Photometric range:
  • ± 3.0 A in wavelength range 200–900 nm
  • ± 3.0 A in wavelength range 340–900 nm
  • Wavelength range:
  • 190 - 1100 nm
  • 320 - 1100 nm
  • Cells:
  • Rectangular (2 ; 10 ; 20 ; 40 ; 50 mm)
  • Rectangular: 2 ; 10 ; 20 ; 40 ; 50 mm
  • Electrical:
  • 110 – 240 V/50 – 60 Hz
  • 12 V DC 3A
  • Interfaces:
  • LAN, USB and RS 232
  • LAN, USB and RS 232
  • Languages:
  • 11
  • 11
  • Light source:
  • Halogen (Vis)/deuterium (UV/Vis)
  • Halogen (Vis)
  • Operating mode:
  • Barcode technology, icon-based menu guidance, touch screen
  • Barcode technology, icon-based menu guidance, touch screen
  • Operating temperature:
  • 10 – 40 °C
  • 10 – 40 °C
  • Scanning speed:
  • Less than one minute
  • Less than one minute
  • Spectral bandwidth:
  • 2 nm
  • 4 nm
  • Stray light:
  • Less than 0,05 %
  • Less than 0,1%
  • W×D×H:
  • 440×400×170 mm
  • 400×360×110 mm
  • Weight:
  • 6,5 kg
  • 4,0 kg

Specifications