Order Entry
Norway
ContactUsLinkComponent
 
Sorvall™ WX+ Ultracentrifuges
 
undefined
Sorvall™ WX+ Ultracentrifuges

 

  • Catalog No:
  • 521-4304
  • 521-4305
  • 521-4306
  • Model:
  • WX80+ Ultra
  • WX90+ Ultra
  • WX100+ Ultra
  • Max. capacity:
  • 6×250 ml
  • 6×250 ml
  • 6×250 ml
  • Max. RCF:
  • 546883×g
  • 692149×g
  • 802000×g
  • Max. speed:
  • 80000 min⁻¹
  • 90000 min⁻¹
  • 100000 min⁻¹
  • Control:
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Programs:
  • 1000
  • 1000
  • 1000
  • Sound level:
  • 51 dB(A)
  • 51 dB(A)
  • 51 dB(A)
  • Timer:
  • 1 min to 999 hours 59 min, HOLD function
  • 1 min to 999 hours 59 min, HOLD function
  • 1 min to 999 hours 59 min, HOLD function
  • Temperature:
  • 0...40 °C
  • 0...40 °C
  • 0...40 °C
  • Display:
  • Touch screen colour LCD
  • Touch screen colour LCD
  • Touch screen colour LCD
  • Languages:
  • English, French, German, Italian, Portuguese, Spanish, Russian, Dutch, Korean
  • English, French, German, Italian, Portuguese, Spanish, Russian, Dutch, Korean
  • English, French, German, Italian, Portuguese, Spanish, Russian, Dutch, Korean
  • Power supply:
  • 208 - 240 V, 50/60 Hz, 16/20 A, single phase
  • 208 - 240 V, 50/60 Hz, 16/20 A, single phase
  • 208 - 240 V, 50/60 Hz, 16/20 A, single phase
  • W×D×H:
  • 790×690×880 mm
  • 790×690×880 mm
  • 790×690×880 mm
  • Weight:
  • 390 kg
  • 390 kg
  • 390 kg

 

Fiberlite Fixed Angle Rotors