Order Entry
Norway
ContactUsLinkComponent
Cefoperazone sodium salt ≥95%, crystalline solid
Cefoperazone sodium salt ≥95%, crystalline solid
Supplier:  Cayman Chemical
Certificates
Cefoperazone sodium salt ≥95%, crystalline solid
Supplier:  Cayman Chemical

Specification Test Results

  • Purity:
    ≥95%
  • Formulation:
    A crystalline solid
  • λmax:
    229, 268 nm
  • Storage:
    –20 °C
  • Stability:
    ≥2 years

Specification Test Results