Order Entry
Norway
ContactUsLinkComponent
 
Acrylamide ≥99%, white crystalline powder for molecular biology
 
undefined
Acrylamide ≥99%, white crystalline powder for molecular biology

 

  • Identity Test:
    Passes
  • Purity:
    ≥99%
  • FTIR:
    Conforms to Standard
  • OD290 (1% aq soln):
    ≤0.10
  • Acrylic Acid Content:
    ≤0.001%
  • pH (1% aq soln):
    5.0-7.0
  • Solubility (1% aq soln):
    Clear, Colorless Solution