Order Entry
Norway
ContactUsLinkComponent
Water purification systems, RiOs™ Essential 5/8/16/24
Water purification systems, RiOs™ Essential 5/8/16/24
Supplier:  Merck
Certificates
Water purification systems, RiOs™ Essential 5/8/16/24
Supplier:  Merck

Specifications

  • Catalog No:
  • MILLZR0E0080EU
  • MILLZR0E0240EU
  • MILLZR0E0160EU
  • MILLZR0E0050EU
  • Model:
  • RiOs™ Essential 8
  • RiOs™ Essential 24
  • RiOs™ Essential 16
  • RiOs™ Essential 5
  • Average daily needs:
  • 160 l
  • 480 l
  • 360 l
  • 100 l
  • Feed water:
  • Potable tap water with conductivity <2000 µS/cm at 25 °C at a pressure between 1 and 6 bar and temperature +5...+35 °C
  • Potable tap water with conductivity <2000 µS/cm at 25 °C at a pressure between 1 and 6 bar and temperature +5...+35 °C
  • Potable tap water with conductivity <2000 µS/cm at 25 °C at a pressure between 1 and 6 bar and temperature +5...+35 °C
  • Potable tap water with conductivity <2000 µS/cm at 25 °C at a pressure between 1 and 6 bar and temperature +5...+35 °C
  • Production flow rate:
  • 8 L/h
  • 24 L/h
  • 16 L/h
  • 5 L/h
  • Microorganisms:
  • 99% (organics, particulates), 95% (ionic content) rejected typically
  • 99% (organics, particulates), 95% (ionic content) rejected typically
  • 99% (organics, particulates), 95% (ionic content) rejected typically
  • 99% (organics, particulates), 95% (ionic content) rejected typically
  • W×D×H:
  • 268×339×470 mm
  • 268×339×470 mm
  • 268×339×470 mm
  • 268×339×470 mm
  • Weight:
  • 14,4 kg
  • 15,7 kg
  • 15,7 kg
  • 14,4 kg

Specifications

Cartridges

Product Information