Capillary columns, BPX-DXN
Catalog # SGEA054235
Supplier: Trajan Scientific and Medical
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:60 m
- Phase:BPX-Dioxin
- Pk:1
Specifications
About this item
A high temperature, low bleed, highly inert GC column for the analysis of dioxins and related compounds.
- Ideal for trace analysis and GC-MS
BPX-DXN is ideal for applications such as persistent organic pollutants (POPs), polychlorinated biphenyls (PCBs), polychlorinated dibenzofurans (PCDFs) and polychlorinated dibenzo-p-dioxins (PCDDs).