Safety padlocks, long body
Supplier: Brady
Certificates
About this item
These nylon padlocks with steel shackle have the added advantage of being fully electrical resistant. The nylon shackle cuts off the electrical current from the shackle to the key.
- Unique cylinder is insulated to protect workers from shocks when key is inserted
- Cylinder is 6-pin precision-machined for more unique key cuts and better tamper resistance
- Reserved, paracentric keyway provides optimal security
- Special design prohibits the key from being released until the padlock shackle is closed
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Non conductive, non sparking body features a ribbed design for easier gripping and handling
- Key retaining (Key won’t release until the padlock shackle is securely closed)
Shackle clearance: 20,00 mm
Shackle diameter: 6,50 mm
Shackle width: 33,00 mm
Shackle height: 38,00 mm
Legend: LOCKED OUT, VERROUILÉE, EQUIPO BLOQUEADO
Ordering information: One key supplied with each lock. Custom keying and charting is available.