Order Entry
Norway
ContactUsLinkComponent
 
VWR® UV-3100PC, UV/Visible Spectrophotometer
Catalog # 634-6042
Supplier:  VWR Collection
undefined
VWR® UV-3100PC, UV/Visible Spectrophotometer
Catalog # 634-6042
Supplier:  VWR Collection

Specifications

  • Model:
    UV-3100PC
  • Absorbance range:
    −0,3...+3,0 A
  • Light source:
    Deuterium/tungsten
  • Memory:
    200 values
  • Description:
    UV/Visible spectrophotometer
  • Scanning speed:
    Low, medium, high: 50 nm/s (max. 3000 nm/min)
  • Electrical:
    220 V/50 Hz
  • W×D×H:
    490×360×240 mm
  • Wavelength range:
    190 - 1100 nm
  • Wavelength accuracy:
    ±0,5 nm
  • Absorbance accuracy:
    ±0,005 A
  • Display:
    5" graphic LCD (320×240 P)
  • Interfaces:
    USB connection to PC / USB connection to memory stick
  • Keyboard:
    Solvent resistant alphanumeric
  • Languages:
    English, German, Spanish, French
  • No. of standards:
    200
  • Optical design:
    Monochromator (single beam)
  • Photometric accuracy:
    ≤±0,5% T
  • Photometric range:
    0 - 200% T; 0 - 9999 conc.
  • Photometric reproducibility:
    ±0,2% T
  • Photometric stability:
    ±0,002 A/h @ 500 nm
  • Spectral bandwidth:
    2 nm
  • Stray light:
    ±0,05% T @ 220 and 360 nm
  • Weight:
    14 kg
  • Pk:
    1

Specifications

About this item

UV/Visible spectrophotometer for advanced measurements in quality control, biochemical and pharmaceutical applications.

  • Absorption, transmission and concentration photometry
  • Up to 10 quantitative standards
  • Four methods for calibration curve: Linear - linear through zero - square - cubic
  • Off-line calculation, re-scaling, curve tracking and peak search
  • Kinetic scanning time course or reacting rate calculations
Delivery: Supplied with 4 glass cells, 2 quartz cells (not V3000-PC), dust cover, USB cable, 8 GB USB stick, software, 4-position cell holder (10 mm) and power cables with UK, CH, EU plugs.

Flow cells

Product Information