Homogenisers, Omni Mixer
Catalog # OMIT17106
Supplier: OMNI INTERNATIONAL
Specifications
- Speed range:500 - 18000 min⁻¹
- Description:Omni Mixer homogeniser, 220 V
- Seq:02
- Model:Omni Mixer
- Motor rating:600 W
- Pk:1
Specifications
About this item
Omni Mixer homogenisers offer the perfect mix of reliability, versatility and power. Interchangeable blades and rotor-stator generators process a wide range of samples within the same container.
- Quiet operation
- Sample volumes ranging from 0,25 ml to 10 L
- Sealed containers are available in a variety of materials (stainless steel, glass and plastic)
Delivery: Includes motor with variable speeds, motor stand assembly, generator probe adapter, tool kit and instruction manual. Aerosol sealed chambers and generator probes must be ordered separately.