Industrial gloves, HyFlex® 11-616 / 11-618 / 11-619
Supplier: Ansell
Certificates
About this item
Seamless knitted gloves made from stretch nylon with PU palm coating.
- Very lightweight and thin for precise sensitivity
- Provide good grip in dry and slightly oily working conditions
- Ideal for applications in which there is risk of abrasion, blistering and minor injury if using cotton gloves or no gloves at all
- Dark liners are well suited for environments that present a certain degree of dirt, white liners are ideal for clean environments/dirt-sensitive applications
Designed for a wide range of lightweight applications in dry or slightly oily environments, such as light assembly applications, finishing works, packaging and picking and fitting small pieces (bearings, springs, etc.).
Thickness: 0,80 mm
11-618: EN 388 (3131), Cat. II
11-619: EN 388 (2121), Cat. II
Certifications: 11-616 / 11-619: EN 388:2016 (2121X); Cat. II
11-618: EN 388:2016 (3121X); Cat. II
11-618: EN 388:2016 (3121X); Cat. II
Specifications
- Catalog No:
- 112-3808
- 112-3812
- 112-3811
- 112-3807
- 112-3810
- 112-3809
- 112-4252
- 112-4251
- 112-4250
- 112-4249
- 112-4248
- 112-4247
- Model:
- 11-618
- 11-618
- 11-618
- 11-618
- 11-618
- 11-618
- 11-616
- 11-616
- 11-616
- 11-616
- 11-616
- 11-616
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Gauge:
- 18
- 18
- 18
- 18
- 18
- 18
- 18
- 18
- 18
- 18
- 18
- 18
- EN norm:
- EN 388:2016 (3121X)
- EN 388:2016 (3121X)
- EN 388:2016 (3121X)
- EN 388:2016 (3121X)
- EN 388:2016 (3121X)
- EN 388:2016 (3121X)
- EN 388:2016 (2121X)
- EN 388:2016 (2121X)
- EN 388:2016 (2121X)
- EN 388:2016 (2121X)
- EN 388:2016 (2121X)
- EN 388:2016 (2121X)