High visibility bomber jackets, S266
Supplier: Portwest
Certificates
About this item
This jacket is made from 300D Oxford Weave fabric (300 denier polyester yarn) which features a high abrasion and tear resistance. The PU coating on the inside makes the fabric durable and waterproof, while the outer has a water- and stain-repellant coating which helps keep the garment clean.
- Two-tone bomber style
- Concealed hood, contrast collar
- Radio loop, weatherproof concealed mobile phone pocket
- Adjustable cuffs for perfect fit
- Quilted lining performs as a heat trap
- Waterproof taped seams ensure 100% dryness
Weight: 60 g (polyester fabric), 190 g (PU coated), 170 g (polyester filling)
Certifications: EN ISO 20471 (Class 3), EN 343 (Class 3-1) GO/RT 3279 (orange only).
Specifications
- Catalog No:
- PRTWS266ONRXL
- PRTWS266ONRXXL
- PRTWS266ONRM
- PRTWS266YNRS
- PRTWS266YNRXXXL
- PRTWS266YNRXL
- PRTWS266YNRXXL
- PRTWS266ONRS
- PRTWS266YNRL
- PRTWS266ONRL
- PRTWS266ONRXXXL
- PRTWS266YNRM
- Model:
- S266
- S266
- S266
- S266
- S266
- S266
- S266
- S266
- S266
- S266
- S266
- S266
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 300D Oxford Weave fabric (300 denier polyester yarn)
- 300D Oxford Weave fabric (300 denier polyester yarn)
- 300D Oxford Weave fabric (300 denier polyester yarn)
- 300D Oxford Weave fabric (300 denier polyester yarn)
- 300D Oxford Weave fabric (300 denier polyester yarn)
- 300D Oxford Weave fabric (300 denier polyester yarn)
- 300D Oxford Weave fabric (300 denier polyester yarn)
- 300D Oxford Weave fabric (300 denier polyester yarn)
- 300D Oxford Weave fabric (300 denier polyester yarn)
- 300D Oxford Weave fabric (300 denier polyester yarn)
- 300D Oxford Weave fabric (300 denier polyester yarn)
- 300D Oxford Weave fabric (300 denier polyester yarn)
- Weight:
- 60 g (polyester fabric), 190 g (PU coated), 170 g (polyester filling)
- 60 g (polyester fabric), 190 g (PU coated), 170 g (polyester filling)
- 60 g (polyester fabric), 190 g (PU coated), 170 g (polyester filling)
- 60 g (polyester fabric), 190 g (PU coated), 170 g (polyester filling)
- 60 g (polyester fabric), 190 g (PU coated), 170 g (polyester filling)
- 60 g (polyester fabric), 190 g (PU coated), 170 g (polyester filling)
- 60 g (polyester fabric), 190 g (PU coated), 170 g (polyester filling)
- 60 g (polyester fabric), 190 g (PU coated), 170 g (polyester filling)
- 60 g (polyester fabric), 190 g (PU coated), 170 g (polyester filling)
- 60 g (polyester fabric), 190 g (PU coated), 170 g (polyester filling)
- 60 g (polyester fabric), 190 g (PU coated), 170 g (polyester filling)
- 60 g (polyester fabric), 190 g (PU coated), 170 g (polyester filling)