Order Entry
Norway
ContactUsLinkComponent
Disposable blades, Surgipath®
Disposable blades, Surgipath®
Catalog # 720-1761
Supplier:  LEICA MICROSYSTEMS
undefined
Disposable blades, Surgipath®
Catalog # 720-1761
Supplier:  LEICA MICROSYSTEMS

Specifications

  • Description:
    Low-profile disposable blades, 819
  • Length:
    80 mm
  • Material:
    Stainless steel
  • Seq:
    02
  • Thickness:
    0,25 mm
  • Pk:
    50
  • Width:
    8 mm

Specifications

About this item

These blades can be used with both microtomes and cryostats.

  • Inventive blade coating process for perceptibly improved results
  • Section stretching and quality sectioning of ribbons
  • Ultra fine, durable and disposable

Deisgned for routine applications in histology.

Packaging: 10 pack cases containing 500 blades or single boxes of 50 blades.