Order Entry
Norway
ContactUsLinkComponent
Secondary columns for GCxGC (fused silica), Rxi-1ms
Secondary columns for GCxGC (fused silica), Rxi-1ms
Catalog # REST15114
Supplier:  Restek
undefined
Secondary columns for GCxGC (fused silica), Rxi-1ms
Catalog # REST15114
Supplier:  Restek

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,15 µm
  • Ø int.:
    0,15 mm
  • Length:
    2 m
  • Phase:
    Rxi®-1ms
  • Pk:
    1

Specifications

About this item

Convenient 2 m length is ideal for use as a secondary column in GCxGC analyses.

  • General purpose columns
  • Temperature range: –60 °C to 330/350 °C